• Cart

DESCRIPTION

  • 20X Magnification
  • All-metal housing
  • Double-Sided continuous horizontal tangent drives
  • Magnetically dampened compensator for accuracy
  • Stadia lines for easier measurement

Trimble Navigation Spectra Precision® Automatic Level with Tenths Rod

TALM1

Magnification:

SPECIFICATIONS

Automatic Shut-Off
No
Battery Size
AA
Battery Type
NiMH
Collection
Spectra Precision®
Color Finish
Metallic, Silver
Diameter
5-3/10 in
Length
9-4/5 in
Magnification
20
Material
Metal
Power Source
Battery
Temperature Rating
122
Volts
9V

Starting at
Call for Pricing
  • QUANTITY