20x Automatic Level with Tenths Rod

You last purchased this on
 
Trimble Navigation

Spectra Precision® 20x Automatic Level with Tenths Rod

This product requires certification to purchase.
You last purchased this on
 
Trimble Navigation

Spectra Precision® 20x Automatic Level with Tenths Rod

  • Fast #
  • Part #TAL20M1
  • Item #7502689
  • Manufacturer Part #AL20M-1
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Magnetically dampened compensator for accuracy
  • Stadia lines for easier measurement
  • 20X Magnification
  • All-metal housing
  • Double-Sided continuous horizontal tangent drives
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
AA
Battery Type:
NiMH
Case Included:
Yes
Case Material:
Plastic
Collection:
Spectra Precision®
Color Finish Name:
Metallic, Silver
Diameter:
5-3/10 in
GSA Approved:
No
Length:
9-4/5 in
Magnification:
20
Material:
Metal
Power Source:
Battery
Temperature Rating:
122
Tool Type:
Auto Level
Volts:
9V