11/50 in. x 4-33/100 in. Gasket Plastic Drainage Pipe
11/50 in. x 4-33/100 in. Gasket Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Sewage
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 4-33/100 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 11/50 in
- Schedule Class:
- SDR 41