DESCRIPTION

Trinidad Concrete Products 19 ft. SDR 13.5 Sewer Plastic Drainage Pipe

ISDR135PP58D

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
19 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1/2 in
Schedule Class
SDR 13.5
Type
Sewer