DESCRIPTION

19 ft. SDR 21 Grip Joint Plastic Pressure Pipe

ISDR21GP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2241
End Connection 1
Grip Joint
End Connection 2
Grip Joint
Length
19 ft
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
6 in
Schedule Class
SDR 21