DESCRIPTION

Trinidad Concrete Products 19 ft. SDR 41 Plastic Pressure Pipe

ISDR41PU19

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Application
Sewer
Length
19 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
6 in
Schedule Class
SDR 41
Type
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday