DESCRIPTION

Trinidad Concrete Products 19 ft. SDR 64 Plastic Pressure Pipe

ISDR64P

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
19 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4 in
Schedule Class
SDR 64

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday