6 in. x 19 ft. Plastic Drainage Pipe
6 in. x 19 ft. Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Sewage, Sanitary
- Length:
- 19 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 6 in
- Schedule Class:
- SDR 41