4-33/100 in. Gasket x Spigot Straight and Long Radius PVC 90 Degree Bend
4-33/100 in. Gasket x Spigot Straight and Long Radius PVC 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4-33/100 in
- Fitting Size 2:
- 4-33/100 in
- Fitting Sizes:
- 4-33/100 in
- Fitting Type:
- Long Radius Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No