6-29/100 in. PVC End Cap
6-29/100 in. PVC End Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 6-29/100 in
- Fitting Sizes:
- 6-29/100 in
- Fitting Type:
- End Cap, Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No