6 in. x 19 ft. PVC Pressure Pipe

You last purchased this on
 
Trinidad Concrete Products

6 in. x 19 ft. PVC Pressure Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trinidad Concrete Products

6 in. x 19 ft. PVC Pressure Pipe

  • Fast #
  • Part #ISDR21GPU
  • Item #1811945
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61-G
ASTM:
ASTM D-2241
Application:
Water Systems, Commercial, Domestic, Industrial
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Length:
19 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Origin:
Global
PipeTubing Size:
6 in
Schedule Class:
SDR 21