8 in. x 19 ft. Grip Joint SDR 21 Plastic Pressure Pipe
8 in. x 19 ft. Grip Joint SDR 21 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D-2241
- Application:
- Residential
- End Connection 1:
- Grip Joint
- End Connection 2:
- Grip Joint
- End Connections:
- Grip Joint x Grip Joint
- Length:
- 19 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- Waterworks PVC Pipe Type:
- SDR 21