DESCRIPTION

Trinidad Concrete Products SDR 41 Gasket Joint Sewer Plastic Drainage Pipe

ISDR41GJP

Outside Diameter:

SPECIFICATIONS

Application
Sewer
End Connection 1
Gasket
End Connection 2
Gasket
Material
Plastic
Material Type
PVC
Outside Diameter
160 mm
Schedule Class
SDR 41
Type
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY