DESCRIPTION

Trio Forest 4 ft. x 3/4 in. CDX Plywood

T4X8X34CDX

Length:

SPECIFICATIONS

Height
3/4 in
Length
8 ft
Material
Plywood
Width
4 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY