8 x 4 ft. x 3/4 in. CDX Plywood

You last purchased this on
 
Trio Forest

8 x 4 ft. x 3/4 in. CDX Plywood

This product requires certification to purchase.
You last purchased this on
 
Trio Forest

8 x 4 ft. x 3/4 in. CDX Plywood

  • Fast #
  • Part #T4X8X34CDX
  • Item #4338237
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
3/4 in
Length:
8 ft
Material:
Wood
Product Type:
Plywood
Thickness:
0.75 in
Width:
4 ft