16 x 24 x 1 in. Fiberglass Air Filter
16 x 24 x 1 in. Fiberglass Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 24 in
- Material:
- Fiberglass
- Size:
- 16 in x 24 in x 1 in
- Width:
- 16 in