24 x 24 x 2 in. Disposable Panel Air Filter
24 x 24 x 2 in. Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 24 in
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 2 in
- Width:
- 24 in