14 x 20 x 1 in. Air Filter Fiberglass and Plastic MERV 5
KochFilter® 14 x 20 x 1 in. Air Filter Fiberglass and Plastic MERV 5
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- KochFilter®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 20 in
- MERV Rating:
- 5
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyester
- Width:
- 14 in