• Cart

DESCRIPTION

Tripac Fasteners 10-12 in. 316 Stainless Steel Nut & Bolt Washer

T1LBXW6M1012W375

Inside Diameter:

10 in

SPECIFICATIONS

Inside Diameter
10 in
Material
Stainless Steel
Material Type
316
Outside Diameter
12 in
Type
Flat

  • QUANTITY

0 item(s) added to Cart Checkout Now