3 in. 150# Flat Face Rubber Gasket
3 in. 150# Flat Face Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 3 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Thickness:
- 1/8 in
- Type:
- T1LGF8C03
- UL Listed:
- No