• Cart

DESCRIPTION

Tripac Fasteners 316 Stainless Steel Bolt Set with Nuts Blue

T1LBOX6T

Length:

SPECIFICATIONS

Color Finish
Blue
Length
4 in
Material
Stainless Steel
Material Type
316

Starting at
Call for Pricing
  • QUANTITY