• Cart

DESCRIPTION

Tripac Fasteners Ductile Iron Motor Gasket

TNDM8G98206

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Ductile Iron
End Connection 2
Ductile Iron
End Connections
Ductile Iron
Fitting Size 1
1-1/2 in
Fitting Size 2
1/8 in
Fitting Sizes
1-1/2 in x 1/8 in
Fitting Type
Reducing
Material
Ductile Iron