1-1/2 x 0.120 in. 11 ga Stainless Steel Square Tubing
1-1/2 x 0.120 in. 11 ga Stainless Steel Square Tubing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-513
- FM Approved:
- No
- Gauge (metal):
- 11 ga
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- PipeTubing Size:
- 1-1/2 in
- UL Listed:
- No
- Wall Thickness:
- 0.120 in