1-1/4 x 1-1/4 x 1/8 in. Iron Angle Strut

You last purchased this on
 
Triple S Steel Supply

1-1/4 x 1-1/4 x 1/8 in. Iron Angle Strut

This product requires certification to purchase.
You last purchased this on
 
Triple S Steel Supply

1-1/4 x 1-1/4 x 1/8 in. Iron Angle Strut

  • Fast #
  • Part #AIHHA
  • Item #1266551
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
1-1/4 in
Material:
Iron
Width:
1-1/4 in