1 x 0.125 in. 11 ga Stainless Steel Square Tubing

You last purchased this on
 
Triple S Steel Supply

1 x 0.125 in. 11 ga Stainless Steel Square Tubing

This product requires certification to purchase.
You last purchased this on
 
Triple S Steel Supply

1 x 0.125 in. 11 ga Stainless Steel Square Tubing

  • Fast #
  • Part #STGG125
  • Item #1266756
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Gauge (metal):
11 ga
IAPMO Listed -:
No
Material:
Stainless Steel
PipeTubing Size:
1 in
UL Listed:
No
Wall Thickness:
0.125 in