1/2 x 1/2 x 1/8 in. 0.38 lb. Iron Angle

You last purchased this on
 
Triple S Steel Supply

1/2 x 1/2 x 1/8 in. 0.38 lb. Iron Angle

This product requires certification to purchase.
You last purchased this on
 
Triple S Steel Supply

1/2 x 1/2 x 1/8 in. 0.38 lb. Iron Angle

  • Fast #
  • Part #AIDDAEA
  • Item #3079372
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
1/2 in
Material:
Iron
Thickness:
0.125 in
Weight:
0.38 lb
Width:
1/2 in