Trojan Battery

12V Lead Acid Battery

Part #TJ185HAC  |  Manufacturer Part #J185H-AC

Battery Size:

12V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Model: J185H-AC with bayonet cap
  • Battery: flooded/wet lead-acid battery
  • Case material: polypropylene
  • Dimensions: 14-97/100" x 6-91/100" x 14-71"
  • Voltage: 12
  • Ah: 225

Specifications

AMP: 225

Battery Size: 12V

Battery Type: Lead Acid

CE Approved: No

Color Finish: Maroon

Height: 14-67/100 in

Length: 14-97/100 in

Material: Plastic

Material Type: Polypropylene

Smart Home Enabled: No

Temperature Range: -4 to 113 Deg F (-20 to 45 Deg C)

UL Listed: No

Watts: 2.99

Weight: 123

Width: 6-91/100 in