DESCRIPTION

Troy-CSL Lighting Jasper 15-1/2 in. 60 W 4-Light Candelabra Pendant

TF3504

Color Finish

 

SPECIFICATIONS

Collection
Jasper
Color Finish
Coastal Rust
Height
34-1/4 in
Light Bulb Base Type
Candelabra E-12
Material
Iron
Number Of Lights
4
UL Listed
Yes
Watts
240
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY