DESCRIPTION

Troy-CSL Lighting Byron 20-1/8 in. 60 W 4-Light Candelabra Pendant

TF2995

Color Finish

 

SPECIFICATIONS

Collection
Byron
Color Finish
Vintage Bronze
Color Finish Category
Bronze Tones
Glass Type
Crystal
Height
21 in
Light Bulb Base Type
Candelabra E-12
Material
Iron
Number Of Lights
4
UL Listed
Yes
Watts
60
Width
20-1/8 in

Starting at
Call for Pricing
  • QUANTITY