DESCRIPTION

Troy-CSL Lighting Geneva 32 in. 120W Candelabra Lantern

TBCD8994

Color Finish

 

SPECIFICATIONS

Collection
Geneva
Color Finish
Old Rust
Depth
11-1/2 in
Height
32 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
2
Watts
120
Width
8 in

Starting at
Call for Pricing
  • QUANTITY