DESCRIPTION

  • Dimmable vanity lighting

Troy-CSL Lighting Bentley 6 in. 100 W 2-Light Medium Bracket

TB1582PC

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bentley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Glass Type
Matte Opal|Solid Clear
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
120
Width
13-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY