DESCRIPTION

Troy-CSL Lighting Menlo Park 60 W 1-Light Candelabra Pendant

TF3132

Color Finish

 

SPECIFICATIONS

Collection
Menlo Park
Color Finish
Old Silver
Color Finish Category
Silver Tones
Glass Type
Historic Pressed Clear
Height
32 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
5-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY