DESCRIPTION

Troy-CSL Lighting Menlo Park 60 W 1-Light Candelabra Sconce

TB3131

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Menlo Park
Color Finish
Old Silver
Color Finish Category
Silver Tones
Depth
8-3/8 in
Energy Star Compliant
No
Glass Type
Historic Pressed Clear
Height
14 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5-3/4 in

Starting at
Call for Pricing
  • QUANTITY