DESCRIPTION

Troy-CSL Lighting Liberty 60 W 1-Light Medium Wall

TB2361CR

Color Finish

 

SPECIFICATIONS

Collection
Liberty
Color Finish
Centennial Rust
Depth
7-3/4 in
Height
11-1/2 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY