DESCRIPTION

Troy-CSL Lighting Byron 60 W 120 V 6-Light Pendant

TF2997

Color Finish

 

SPECIFICATIONS

Collection
Byron
Color Finish
Vintage Bronze
Color Finish Category
Bronze Tones
Glass Type
Crystal
Height
33-3/8 in
Light Bulb Base Type
Candelabra E-12
Material
Iron
Number Of Lights
6
UL Listed
Yes
Watts
360
Width
32-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY