DESCRIPTION

Troy-CSL Lighting Newton 60 W 2-Light Outdoor Lantern

TBCD9001OBZ

Color Finish

 

SPECIFICATIONS

Collection
Newton
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
6-1/4 in
Glass Type
Clear Seeded
Height
17-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
2
UL Listed
Yes
Watts
120
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY