DESCRIPTION

Troy-CSL Lighting French Quarter 60 W 4-Light Can Lantern

TB2963

Color Finish

 

SPECIFICATIONS

Collection
French Quarter
Color Finish
Aged Pewter
Color Finish Category
Pewter Tones
Depth
13-1/2 in
Glass Type
Clear
Height
34-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
4
UL Listed
Yes
Watts
240
Width
10 in

Starting at
Call for Pricing
  • QUANTITY