DESCRIPTION

Troy-CSL Lighting Jackson 60 W 8-Light Medium Pendant

TF2504CB

Color Finish

 

SPECIFICATIONS

Collection
Jackson
Color Finish
Copper Bronze
Color Finish Category
Bronze Tones
Height
27-3/4 in
Light Bulb Base Type
Medium E-26
Material
Iron
Number Of Lights
8
UL Listed
Yes
Watts
480
Width
36-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY