DESCRIPTION

Troy-CSL Lighting 60W 2-Light Wall Sconce

TB3941

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Old Silver
Color Finish Category
Silver Tones
Energy Star Compliant
No
Height
10-3/4 in
Number Of Lights
1
Watts
60
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY