DESCRIPTION

Troy-CSL Lighting Menlo Park 60W 3-Light Bath Vanity Wall Light

TB3953

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Menlo Park
Color Finish
Old Silver
Color Finish Category
Silver Tones
Energy Star Compliant
No
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY