DESCRIPTION

Troy-CSL Lighting Acadia 7-3/4 in. 60 W 4-Light Candelabra Pendant

TF9994GSL

Color Finish

 

SPECIFICATIONS

Collection
Acadia
Color Finish
Gold/Silver Leaf
Color Finish Category
Gold Tones
Glass Type
Clear
Height
66-1/2 in
Material
Iron
Number Of Lights
1
UL Listed
Yes
Watts
13
Width
7-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY