DESCRIPTION

  • Longer lamp life than others due to patented cooling system
  • Non yellowing U.V. coated glass prismatic diffuser for maximum light distribution and U.V. protection
  • Porcelain sockets used for high temperature durability
  • Repositioned cooling slots

Troy-CSL Lighting CounterAttach® 8 in. 120 V Xenon Under Cabinet

TNCAX1208

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Collection
CounterAttach®
Color Finish
White
Color Finish Category
Whites
Height
1-1/2 in
Length
8 in
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
35
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS