Troy-CSL Lighting
Beacon Hill 16-1/4 x 9-1/4 in. 60W Candelabra Flush in Heirloom Brass
Part #TB3422 | Item #4501913 | Manufacturer Part #B3422
Product Details
Specifications
ADA Compliant: No
Collection: Beacon Hill
Color Finish: Heirloom Brass
Color Finish Category: Brass Tones
Depth: 4-1/4 in
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 16-1/4 in
Light Bulb Base Type: Candelabra E-12
Material: Brass
Number Of Lights: 2
UL Listed: No
Watts: 60
Width: 9-1/4 in