16-1/2 in. 180W 3-Light Candelabra E-12 Incandescent Vanity Fixture with Clear Pressed Glass in Graphite with Polished Nickel
This product has been replaced by
Manufacturer Part #B6003-GRA/PN
Citizen 16-1/2 in. 180W 3-Light Candelabra E-12 Incandescent Vanity Fixture with Clear Pressed Glass in Graphite with Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Citizen
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite/Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Pressed
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Glass, Iron
- Number of Lights:
- 3
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 16-1/2 in