8 in. 120 V Xenon Under Cabinet in White

You last purchased this on
 
Troy-CSL Lighting

CounterAttach® 8 in. 120 V Xenon Under Cabinet in White

This product requires certification to purchase.
You last purchased this on
 
Troy-CSL Lighting

CounterAttach® 8 in. 120 V Xenon Under Cabinet in White

  • Fast #
  • Part #CNCAX1208WT
  • Item #3638011
  • Manufacturer Part #NCAX-120-8WT
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Repositioned cooling slots
  • Non yellowing U.V. coated glass prismatic diffuser for maximum light distribution and U.V. protection
  • Longer lamp life than others due to patented cooling system
  • Porcelain sockets used for high temperature durability
  • Requires Certification

Documents


Specifications

Collection:
CounterAttach®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1-1/2 in
Length:
8 in
Light Bulb Type:
Xenon
Material:
Steel
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
35 W
Width:
5 in