32 in. 120W Candelabra Lantern in Old Rust
Geneva 32 in. 120W Candelabra Lantern in Old Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Geneva
- Color Finish Name:
- Old Rust
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 32 in
- Length:
- 11-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 120 W
- Width:
- 8 in