11 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Vintage Bronze
This product has been replaced by
Manufacturer Part #B5421-VBZ
McCoy 11 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Vintage Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- McCoy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Iron, Metal
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in