60W 2-Light Candelabra E-12 Base Pendant in Old Bronze
This product has been replaced by
Manufacturer Part #F9004-SFB
Newton 60W 2-Light Candelabra E-12 Base Pendant in Old Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Newton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Diameter:
- 18 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Industrial
- Material:
- Hand Forged Iron
- Number of Lights:
- 2
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8-3/4 in