18 x 8-1/4 in. 60W Outdoor Wall Sconce in Centennial Rust
Sagamore 18 x 8-1/4 in. 60W Outdoor Wall Sconce in Centennial Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Sagamore
- Color Finish Category:
- Browns
- Color Finish Name:
- Centennial Rust
- Depth:
- 9-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded, Amber
- Height:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Material:
- Hand Forged Iron
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 8-1/4 in