40 in. 60W 5-Light Candelabra E-12 Incandescent Chandelier in Forged Iron

This product has been replaced by

No image available
FOIR 5 60W CAND CHAND *SAWYER
Manufacturer Part #F6305-FOR
You last purchased this on
 
Troy-CSL Lighting

Sawyer 40 in. 60W 5-Light Candelabra E-12 Incandescent Chandelier in Forged Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
FOIR 5 60W CAND CHAND *SAWYER
Manufacturer Part #F6305-FOR
Troy-CSL Lighting

Sawyer 40 in. 60W 5-Light Candelabra E-12 Incandescent Chandelier in Forged Iron

  • Fast #
  • Part #TF6305
  • Item #7586076
  • Manufacturer Part #F6305
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forged Iron Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 Year Limited Warranty
  • Min./Max. Height - 29.5"/100.5"
  • Dry Location Rated
  • Chain Length - 72"
  • Canopy Dimensions - 5.25"Dia x 0.75"H
  • Requires Certification

Specifications

Collection:
Sawyer
Color Finish Category:
Iron Tones
Color Finish Name:
Forged Iron
Diameter:
40 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
26-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Iron
Number of Lights:
5
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W